12 X 4 SXGXG Heavy Wall Sewer Tee Wye
12 X 4 SXGXG Heavy Wall Sewer Tee Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Typically, Half The Weight Of Fabricated Fittings
- Corrosion Resistant
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
Specifications
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Spigot x Gasket
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 12 in x 4 in x 4 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- SDR 35
- UPC:
- 622454432925