12X10 PVC HW SWR GXGXGXG FAB CRS
12X10 PVC HW SWR GXGXGXG FAB CRS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fabricated fitting
- Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints, This Eliminates Underground Water Infiltration And Exfiltration
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional, Acids, Alkalis And Normally Diluted Hydrocarbons Have Little Or No Effect, Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
- Corrosion Resistant
- Engineered for strength exceeding ASTM requirements by over 25%
- Typically half the weight of fabricated fittings
Specifications
- Application:
- Deep Burial, Poor Soils
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connection 4:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Size 3:
- 10
- Fitting Size 4:
- 10
- Fitting Sizes:
- 12 in x 12 in x 10 in x 10 in
- Fitting Type:
- Cross
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Pressure - Maximum:
- 15 psi
- Schedule Class:
- SDR 26
- Type:
- J633044009649
- UPC:
- 622454670891