15 in. Gasket Fabricated SDR 26 PVC Heavy Wall Sewer Repair Coupling
15 in. Gasket Fabricated SDR 26 PVC Heavy Wall Sewer Repair Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Injection Molded
- Lower Installation Costs - Pvc Pipe And Fittings Are Easily Handled, Stored, Cut, And Joined
- Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons
- Pvc Dwv Fittings Are Immune To Damage From Naturally Corrosive, Soil Conditions As Well As Electrochemical And Galvanic Corrosion
- Lower Thermal Conductivity
- Engineered for strength exceeding ASTM requirements by over 25%
- Typically half the weight of fabricated fittings
- Corrosion resistant
Specifications
- ASTM:
- ASTM D-3034, ASTM F-170, ASTM F-679
- Application:
- Deep Burial, Poor Soils
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Repair Coupling
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 26
- UPC:
- 622454674837