15 in. PVC Heavy Wall Sewer Gasket Cap
15 in. PVC Heavy Wall Sewer Gasket Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fabricated
- Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
- Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Typically, Half The Weight Of Fabricated Fittings
- Corrosion Resistant
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
Specifications
- ASTM:
- ASTM D-3034, ASTM F-170, ASTM F-679
- Application:
- Deep Burial, Poor Soils
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 15
- Fitting Sizes:
- 15 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 26
- Type:
- Mul067611
- UPC:
- 622454676114