15 Sewer PVC Manhole Adapter Gasket X Gasket
15 Sewer PVC Manhole Adapter Gasket X Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Connect A Pvc Sewer System To A Service Manhole Using These Trench Tough Plus Adapters. Featuring Bell Ends And A Sanded Exterior For Grit During Concrete Pours.
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Leak-proof at 5° joint deflection and 5% ring deflection
- Engineered for strength exceeding ASTM requirements by over 25%
- Typically half the weight of fabricated fittings
- Corrosion resistant
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
Specifications
- Application:
- Wastewater, Stormwater, Industrial Waste
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 15
- Fitting Sizes:
- 15 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Type:
- MPSGGMHA15
- UPC:
- 622454404687