TRENCH TOUGH PLUS
15 x 15 x 4 in. Gasket Reducing SDR 35 PVC Sewer Tee
Part #MUL043092 | Item #500866 | Manufacturer Part #043092
How to get it:
Product Details
- Injection Molded
- Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
- Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Typically, Half The Weight Of Fabricated Fittings
- Corrosion Resistant
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
- Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
- Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
Documents
Specifications
ASTM Specifications: ASTM D-1784, ASTM D-3034, ASTM F-1336, ASTM F-170, ASTM F-679
Application: Industrial Waste, Stormwater, Wastewater
CSA Certified: CSA B181.2, CSA B182.2
Clean Bagged: No
End Connection 1: Gasket
End Connection 2: Gasket
End Connection 3: Gasket
End Connections: Gasket
FM Approved: No
Fitting Size 1: 15 in
Fitting Size 2: 15 in
Fitting Size 3: 4 in
Fitting Sizes: 15 in x 15 in x 4 in
Fitting Type: Reducing, Sewer
Height: 18-4/5 in
IAPMO Listed: Yes
Length: 19-3/10 in
Material: Plastic
Material Type: PVC
Maximum Pressure: 15 psi
Maximum Temperature: 73
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Global
Product Type: Tee
Schedule Class: SDR 35
Width: 17-1/5 in