This product requires certification to purchase.

15 x 15 x 8 in. Gasket PVC Sch. 40 SDR 26 Sewer Wye

TRENCH TOUGH PLUS

15 x 15 x 8 in. Gasket PVC Sch. 40 SDR 26 Sewer Wye

  • Fast #
  • Part #MUL067257
  • Item #1862683
  • Manufacturer Part #067257
4.1 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

15 x 15 x 8 in. Gasket PVC Sch. 40 SDR 26 Sewer Wye

  • Fast #
  • Part #MUL067257
  • Item #1862683
  • Manufacturer Part #067257
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Fabricated
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Used In Challenging Conditions Such As Burial Application
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Size 3
8 in
Fitting Sizes
15 in x 15 in x 8 in
Pressure - Maximum
15 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Sewer Wye
Material
Plastic
Material Type
PVC
Schedule Class
SDR 26
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
Application
Deep Burial, Poor Soils
ASTM
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
CSA Certified
CSA B181.2, CSA B182.2
FM Approved
No
NSF Certified
No
Origin
Global
UPC
622454672574