15X10 ECCENTRIC RED GXG
15X10 ECCENTRIC RED GXG
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
- Corrosion Resistant
- Typically, Half The Weight Of Fabricated Fittings
Specifications
- Application:
- Wastewater, Stormwater, Industrial Waste
- Diameter:
- 15 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 15 in x 10 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- SDR 35
- Type:
- Mul043739
- Width:
- 6-1/10 in