This product requires certification to purchase.

18 in. Spigot Heavy Wall Sewer SDR 26 PVC Plug

TRENCH TOUGH PLUS

18 in. Spigot Heavy Wall Sewer SDR 26 PVC Plug

  • Fast #
  • Part #MUL067663
  • Item #1862802
  • Manufacturer Part #067663
3.4 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

18 in. Spigot Heavy Wall Sewer SDR 26 PVC Plug

  • Fast #
  • Part #MUL067663
  • Item #1862802
  • Manufacturer Part #067663
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Service Fittings Are Manufactured With An Extra Heavy Wall In SDR24 Thickness
  • Requires Certification

Specifications

Application:
Deep Burial, Poor Soils
Clean Bagged:
No
End Connection 1:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
18 in
Fitting Sizes:
18 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 26
UPC:
622454676633