This product requires certification to purchase.

18 PVC Heavy Wall Sewer GXS 45 Elbow

TRENCH TOUGH PLUS

18 PVC Heavy Wall Sewer GXS 45 Elbow

  • Fast #
  • Part #MUL067334
  • Item #1862728
  • Manufacturer Part #067334
4.1 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

18 PVC Heavy Wall Sewer GXS 45 Elbow

  • Fast #
  • Part #MUL067334
  • Item #1862728
  • Manufacturer Part #067334
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Used In Challenging Conditions Such As Burial Applications
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification

Specifications

Application:
Deep Burial, Poor Soils
Elbow Degree:
45°
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Sewer Elbow
Material:
Plastic
Material Type:
PVC
Origin:
Global
UPC:
622454673342