This product requires certification to purchase.

18 x 18 x 6 in. Gasket PVC SDR 35 Molded Sewer Wye

TRENCH TOUGH PLUS

18 x 18 x 6 in. Gasket PVC SDR 35 Molded Sewer Wye

  • Fast #
  • Part #MUL143903
  • Item #5144552
  • Manufacturer Part #143903
5 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

18 x 18 x 6 in. Gasket PVC SDR 35 Molded Sewer Wye

  • Fast #
  • Part #MUL143903
  • Item #5144552
  • Manufacturer Part #143903
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Injection Molded
  • Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Corrosion Resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
6 in
Fitting Sizes:
18 in x 18 in x 6 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 35
UPC:
622454429017