This product requires certification to purchase.

18 X 6 PVC Sewer Eccentric Increaser Spigot X Gasket Bushing

TRENCH TOUGH PLUS

18 X 6 PVC Sewer Eccentric Increaser Spigot X Gasket Bushing

  • Fast #
  • Part #MUL043282
  • Item #1227931
  • Manufacturer Part #043282
4.2 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

18 X 6 PVC Sewer Eccentric Increaser Spigot X Gasket Bushing

  • Fast #
  • Part #MUL043282
  • Item #1227931
  • Manufacturer Part #043282
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Gasket
End Connections
Spigot x Gasket
Fitting Size 1
18 in
Fitting Size 2
6 in
Fitting Sizes
18 in x 6 in
Characteristics & Features
Fitting Type
Increaser
Material
Plastic
Material Type
PVC
Warranty & Product Information
Origin
Global
UPC
622454432826