This product requires certification to purchase.

21 in. Gasket SDR 35 PVC Sewer Cap

TRENCH TOUGH PLUS

21 in. Gasket SDR 35 PVC Sewer Cap

  • Fast #
  • Part #MUL043747
  • Item #1431488
  • Manufacturer Part #043747
5 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

21 in. Gasket SDR 35 PVC Sewer Cap

  • Fast #
  • Part #MUL043747
  • Item #1431488
  • Manufacturer Part #043747
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Fabricated
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Waste, Storm, Industrial
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
21 in
Fitting Sizes:
21 in
Fitting Type:
Sewer Cap
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 35
UPC:
622454437470