24 in. Gasket SDR 35 PVC Sewer Cap
24 in. Gasket SDR 35 PVC Sewer Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Fabricated
- Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Corrosion Resistant
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
- Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
- Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
Specifications
- ASTM:
- ASTM D-3034, ASTM F-170, ASTM F-679
- Application:
- Waste, Storm, Industrial
- CSA Certified:
- CSA B181.2, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Sewer Cap
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 15 psi
- Schedule Class:
- SDR 35
- UPC:
- 622454431683