This product requires certification to purchase.

24 x 24 x 6 in. Gasket Heavy Wall Plastic Wye

TRENCH TOUGH PLUS

24 x 24 x 6 in. Gasket Heavy Wall Plastic Wye

  • Fast #
  • Part #MUL067053
  • Item #3374729
  • Manufacturer Part #067053
5 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

24 x 24 x 6 in. Gasket Heavy Wall Plastic Wye

  • Fast #
  • Part #MUL067053
  • Item #3374729
  • Manufacturer Part #067053
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Size 3:
6 in
Fitting Sizes:
24 in x 24 in x 6 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
UPC:
622454273689