24X8 RED SXG SDR35
24X8 RED SXG SDR35
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
- Corrosion Resistant
- Typically, Half The Weight Of Fabricated Fittings
Specifications
- Application:
- Wastewater, Stormwater, Industrial Waste
- Diameter:
- 24 in
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 24 in x 8 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Product Type:
- Bushing
- Schedule Class:
- SDR 35
- Type:
- Mul043992
- Width:
- 6-29/50 in