27 PVC Sewer Gasket X Gasket Repair Coupling
27 PVC Sewer Gasket X Gasket Repair Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Typically, Half The Weight Of Fabricated Fittings
- Corrosion Resistant
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Waste, Storm, Industrial
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 27 in
- Fitting Sizes:
- 27 in
- Fitting Type:
- Repair Coupling
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 35
- UPC:
- 622454436701