36 pvc manhole adpt swr dr35 fab
36 pvc manhole adpt swr dr35 fab
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Corrosion resistant
- Bottle-tight system
- Easy to install
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
Specifications
- Application:
- Wastewater, Stormwater, Industrial Waste
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 36
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- Fitting Size 1:
- 36
- Fitting Size 2:
- 36
- Fitting Sizes:
- 36 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Manhole Adapter
- Type:
- Mul336433
- UPC:
- 622454639997
- Waterworks Application:
- Sewer
- Weight:
- 87.143