4 in. Gasket PVC Sch. 40 Double Sewer Wye (Fabricated)

You last purchased this on
 
TRENCH TOUGH PLUS

4 in. Gasket PVC Sch. 40 Double Sewer Wye (Fabricated)

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

4 in. Gasket PVC Sch. 40 Double Sewer Wye (Fabricated)

  • Fast #
  • Part #MUL067204
  • Item #1100044
  • Manufacturer Part #067204
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Manufacturer May Vary By Location
  • Bottle-tight leak proof joints
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Injection Molded
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Requires Certification

Specifications

ANSI:
No
ASME:
No
ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
AWWA:
No
Application:
Wastewater, Stormwater
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Wye
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Pressure Class:
150#
Schedule Class:
SDR 26