This product requires certification to purchase.

4 in. CRS SDR26 Tee HW GXGXGXG

TRENCH TOUGH PLUS

4 in. CRS SDR26 Tee HW GXGXGXG

  • Fast #
  • Part #MUL067075
  • Item #3374851
  • Manufacturer Part #067075
4.8 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

4 in. CRS SDR26 Tee HW GXGXGXG

  • Fast #
  • Part #MUL067075
  • Item #3374851
  • Manufacturer Part #067075
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fabricated
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connection 4
Gasket
End Connections
Gasket
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Fitting Sizes
4 in
Pressure - Maximum
15 psi
Characteristics & Features
Fitting Type
Cross
Material
Plastic
Material Type
PVC
Schedule Class
SDR 26
Warranty & Product Information
Application
Deep Burial, Poor Soils
Origin
Domestic
Type
Mul067075
UPC
622454670754