This product requires certification to purchase.

4 in. Gasket x Slip Straight DR 35 PVC 45 Degree Extended Elbow

TRENCH TOUGH PLUS

4 in. Gasket x Slip Straight DR 35 PVC 45 Degree Extended Elbow

  • Fast #
  • Part #MUL063410
  • Item #1862808
  • Manufacturer Part #063410
4 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

4 in. Gasket x Slip Straight DR 35 PVC 45 Degree Extended Elbow

  • Fast #
  • Part #MUL063410
  • Item #1862808
  • Manufacturer Part #063410
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Waste, Storm, Industrial
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 35
UPC:
622454634107