This product requires certification to purchase.

4 in. PVC Sewer GxS Adapter

TRENCH TOUGH PLUS

4 in. PVC Sewer GxS Adapter

  • Fast #
  • Part #MUL043873
  • Item #110716
  • Manufacturer Part #043873
4.5 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

4 in. PVC Sewer GxS Adapter

  • Fast #
  • Part #MUL043873
  • Item #110716
  • Manufacturer Part #043873
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Injection Molded
  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5 Degree Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically Half The Weight Of Fabricated Fitting
  • Corrosion Resistant
  • Advanced Material Formulations Allows The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Wastewater, Stormwater, Industrial Waste
CSA Certified:
CSA B181.2, CSA B182.2
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Sewer
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Pressure - Maximum:
15 psi
Schedule Class:
SDR35
Type:
MUL043873
UPC:
622454438736