5 PVC SWR GxG REP Coupling
5 PVC SWR GxG REP Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 170-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Type:
- Coupling
- Length:
- 6-29/50
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 35
- Type:
- Mul043625
- UPC:
- 622454436251