This product requires certification to purchase.

6 in. Gasket Fabricated SDR 26 PVC Heavy Wall Sewer Repair Coupling

TRENCH TOUGH PLUS

6 in. Gasket Fabricated SDR 26 PVC Heavy Wall Sewer Repair Coupling

  • Fast #
  • Part #MUL067476
  • Item #248720
  • Manufacturer Part #067476
5 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

6 in. Gasket Fabricated SDR 26 PVC Heavy Wall Sewer Repair Coupling

  • Fast #
  • Part #MUL067476
  • Item #248720
  • Manufacturer Part #067476
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 68
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Injection Molded
  • Used In Challenging Conditions Such As Burial Applications
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Deep Burial, Poor Soils
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Repair Coupling
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 26
UPC:
622454674769