This product requires certification to purchase.

6 in. Gasket SDR 26 PVC Heavy Wall Sewer Stop Coupling

TRENCH TOUGH PLUS

6 in. Gasket SDR 26 PVC Heavy Wall Sewer Stop Coupling

  • Fast #
  • Part #MUL067436
  • Item #1946713
  • Manufacturer Part #067436
4.8 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

6 in. Gasket SDR 26 PVC Heavy Wall Sewer Stop Coupling

  • Fast #
  • Part #MUL067436
  • Item #1946713
  • Manufacturer Part #067436
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Used In Challenging Conditions Such As Burial Applications
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336
Application:
Deep Burial, Poor Soils
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 26
UPC:
622454674363