This product requires certification to purchase.

6 in. Socket Weld PVC Sewer Wye

TRENCH TOUGH PLUS

6 in. Socket Weld PVC Sewer Wye

  • Fast #
  • Part #MUL040202
  • Item #8702324
  • Manufacturer Part #040202
5 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

6 in. Socket Weld PVC Sewer Wye

  • Fast #
  • Part #MUL040202
  • Item #8702324
  • Manufacturer Part #040202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
  • Highly resistant to abrasion
  • Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
  • Corrosion resistant
  • Bottle-tight system
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
  • Requires Certification

Specifications

ASTM:
ASTM D-3034
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Size 3:
6
Fitting Sizes:
6 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 35
UPC:
622454856103