6 in. Socket Weld SDR 35 PVC Sewer Cap
This product has been replaced by
Manufacturer Part #340988
6 in. Socket Weld SDR 35 PVC Sewer Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 360-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Injection molded
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints, this eliminates underground water infiltration and exfiltration
- The chemical resistance of SDR35 sewer fittings is exceptional, acids, alkalies and normally diluted hydrocarbons have little or no effect, aggressive soil conditions due to sulfates, carbonates, industrial effluents and acid rain are easily handled by SDR35 solvent weld sewer fittings
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
Specifications
- ASTM:
- ASTM D-2665, ASTM D-2729, ASTM D-3034
- Application:
- Sewer
- CSA Certified:
- CSA B181.2
- Clean Bagged:
- No
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cap, Sewer
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35
- UPC:
- 622454409880