This product requires certification to purchase.

6 PVC Sewer GXS EXT 45 Elbow

TRENCH TOUGH PLUS

6 PVC Sewer GXS EXT 45 Elbow

  • Fast #
  • Part #MUL063428
  • Item #1862816
  • Manufacturer Part #063428
5 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

6 PVC Sewer GXS EXT 45 Elbow

  • Fast #
  • Part #MUL063428
  • Item #1862816
  • Manufacturer Part #063428
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Requires Certification

Specifications

Application:
Waste, Storm, Industrial
Elbow Degree:
45°
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Sewer Elbow
Material:
Plastic
Material Type:
PVC
Origin:
Global
Schedule Class:
SDR 35
UPC:
622454634282