6 x 5 in. PVC Gasketed Spigot x Bell
6 x 5 in. PVC Gasketed Spigot x Bell
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 135-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Immune to corrosion from aggressive soils
- Eliminate infiltration and exfiltration
- Corrosion resistant
- Bottle-tight joints
- Easy to install
Specifications
- Application:
- Sewer, Non-pressure
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 5
- Fitting Sizes:
- 6 in x 5 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 35
- Type:
- Mul043619
- UPC:
- 622454436190