This product requires certification to purchase.

8 in. Gasket SDR 26 PVC Heavy Wall Sewer Stop Coupling

TRENCH TOUGH PLUS

8 in. Gasket SDR 26 PVC Heavy Wall Sewer Stop Coupling

  • Fast #
  • Part #MUL067438
  • Item #1346140
  • Manufacturer Part #067438
4.6 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

8 in. Gasket SDR 26 PVC Heavy Wall Sewer Stop Coupling

  • Fast #
  • Part #MUL067438
  • Item #1346140
  • Manufacturer Part #067438
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 60
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Used In Challenging Conditions Such As Burial Applications
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Plastic
Material Type
PVC
Schedule Class
SDR 26
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
Application
Deep Burial, Poor Soils
ASTM
ASTM D-3034, ASTM F-1336
FM Approved
No
NSF Certified
No
Origin
Global
UPC
622454674387