8 in. Gasket SDR 35 PVC Tee Wye
8 in. Gasket SDR 35 PVC Tee Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Immune to corrosion from aggressive soils
- Eliminate infiltration and exfiltration
- Corrosion resistant
- Bottle-tight joints
- Easy to install
- Proven track record of performance for over 60 years
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336
- Application:
- Sewer, Non-pressure
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Tee Wye
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- SDR 35
- UPC:
- 622454308022