This product requires certification to purchase.

8 x 8 x 4 in. Gasket x Spigot PVC Sch. 40 SDR 26 Sewer Tee Wye

TRENCH TOUGH PLUS

8 x 8 x 4 in. Gasket x Spigot PVC Sch. 40 SDR 26 Sewer Tee Wye

  • Fast #
  • Part #MUL067003
  • Item #1862591
  • Manufacturer Part #067003
5 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

8 x 8 x 4 in. Gasket x Spigot PVC Sch. 40 SDR 26 Sewer Tee Wye

  • Fast #
  • Part #MUL067003
  • Item #1862591
  • Manufacturer Part #067003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 34
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Used In Challenging Conditions Such As Burial Applications
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
8
Fitting Size 2:
8
Fitting Size 3:
4
Fitting Sizes:
8 in x 8 in x 4 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 26
UPC:
622454670037