8 x 8 x 4 x 4 in. Gasket PVC Sch. 40 SDR 26 Sewer Double Wye
8 x 8 x 4 x 4 in. Gasket PVC Sch. 40 SDR 26 Sewer Double Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Fabricated
- Compatible With SDR26 And SDR35 Sewer Pipe
- Used In Challenging Conditions Such As Burial Application
- Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
- Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Typically, Half The Weight Of Fabricated Fittings
- Corrosion Resistant
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
- CSA Certified:
- CSA B181.2, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connection 4:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Size 3:
- 4
- Fitting Size 4:
- 4
- Fitting Sizes:
- 8 in x 8 in x 4 in x 4 in
- Fitting Type:
- Double Wye
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 15 psi
- Schedule Class:
- SDR 26
- UPC:
- 622454672789