9 ft. x 4 in. Trenton Tape
Wax-Tape® 9 ft. x 4 in. Trenton Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal where only minimal surface preparation is possible
- Conforms to irregular shapes
- No drying or curing time before backfilling
- Can be applied over wet surfaces
- Non-toxic, non-flammable, non-carcinogenic, no VOCs
- High quality, long lasting products offering optimal protection from corrosion
Documents
Specifications
- Application:
- Metal, Plumbing
- CARB OTC LEED Compliant:
- No
- Collection:
- Wax-Tape®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 9 ft
- Material:
- Wax
- Size:
- 9 ft x 4 in
- Temperature Range:
- -50 to 120 Deg F
- Thickness:
- 90 mil
- UL Listed:
- No
- Width:
- 4 in