9 ft. x 6 in. Wax Tape
Wax-Tape® 9 ft. x 6 in. Wax Tape
Package Quantity Info:
Roll: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ideal where only minimal surface preparation is possible
- Conforms to irregular shapes
- No drying or curing time before backfilling
- Can be applied over wet surfaces
- Non-toxic, non-flammable, non-carcinogenic, no VOCs
- High quality, long lasting products offering optimal protection from corrosion
Documents
Specifications
- Application:
- Metal, Plumbing
- Collection:
- Wax-Tape®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 9
- Material:
- Wax
- Size:
- 6 in x 9 ft
- Temperature Range:
- -50 to 120 Deg F
- Thickness:
- 90 mil
- Width:
- 6