This product requires certification to purchase.

9 in. x 18 ft. Wax Tape (Case of 6)

Trenton

Wax-Tape® 9 in. x 18 ft. Wax Tape (Case of 6)

  • Fast #
  • Part #TTR1WAX9X18
  • Item #4512589
  • Manufacturer Part #1WT09-18-EA
4.1 out of 5 Customer Rating
Brand image
Trenton

Wax-Tape® 9 in. x 18 ft. Wax Tape (Case of 6)

  • Fast #
  • Part #TTR1WAX9X18
  • Item #4512589
  • Manufacturer Part #1WT09-18-EA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Roll: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Ideal where only minimal surface preparation is possible
  • Conforms to irregular shapes
  • No drying or curing time before backfilling
  • Can be applied over wet surfaces
  • Non-toxic, non-flammable, non-carcinogenic, no VOCs
  • High quality, long lasting products offering optimal protection from corrosion
  • Requires Certification

Documents

Dimensions & Measurements
Length
18 ft
Thickness
90 mil
Width
9 in
Characteristics & Features
Collection
Wax-Tape®
Color Finish Category
Browns
Color Finish Name
Brown
Material
Wax
Electrical & Operational Information
Maximum Temperature
120
Temperature Range
-50 to 120 Deg F
Warranty & Product Information
Application
Metal, Plumbing
Type
T1WAXTAPE918