16 x 25 x 2 in. Air Filter Fiberglass
16 x 25 x 2 in. Air Filter Fiberglass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 2 in
- Height:
- 25 in
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in x 2 in
- Width:
- 16 in