This product requires certification to purchase.

95000 BTU Heat Exchanger

Triangle Tube

95000 BTU Heat Exchanger

  • Fast #
  • Part #TFHEMF0080
  • Item #4666142
  • Manufacturer Part #FHEMF0080
5 out of 5 Customer Rating
Brand image
Triangle Tube

95000 BTU Heat Exchanger

  • Fast #
  • Part #TFHEMF0080
  • Item #4666142
  • Manufacturer Part #FHEMF0080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
95000
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Flow Rate:
77 gpm
Height:
16 in
Material:
Stainless Steel
Pressure - Maximum:
140 psi
Product Type:
Heat Exchanger
Smart Home Enabled:
No