2 x 4 x 8 in. 5000 psi Concrete Brick in Grey
2 x 4 x 8 in. 5000 psi Concrete Brick in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4
- Length:
- 8
- Material:
- Concrete
- Pressure - Maximum:
- 5000 psi
- Product Type:
- Brick
- Size:
- 8 in x 2 in x 4 in
- UL Listed:
- No
- Width:
- 2