This product requires certification to purchase.

4 x 2 x 8 in. Concrete Brick Solid Grey

Tricircle Pavers

4 x 2 x 8 in. Concrete Brick Solid Grey

  • Fast #
  • Part #TSGCBRICK248
  • Item #3384377
  • Manufacturer Part #TSGCBRICK248
5 out of 5 Customer Rating
Brand image
Tricircle Pavers

4 x 2 x 8 in. Concrete Brick Solid Grey

  • Fast #
  • Part #TSGCBRICK248
  • Item #3384377
  • Manufacturer Part #TSGCBRICK248
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
2 in
Length:
4 in
Material:
Concrete
Pressure - Maximum:
3000 psi
Product Type:
Brick
Size:
4 in x 8 in x 2 in
Width:
8 in