1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Oil Rubbed Bronze
1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/4-Turn Angle Stop Valve
- Inlet 1/2" Nom. Compression X Outlet 3/8" O.D. Compression with Lever Handle
- Ceramic Disc Cartridge
- Max. Operating Pressure 125 P.S.I
- Temperature Range 41º - 150º Fahrenheit
- Made Of Lead Free Brass
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Handle Type:
- Oval
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Residential
- UPC:
- 848485013562
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve