1/2 x 3/8 in. Compression x OD Compression Oval Handle Angle Supply Stop Valve in Satin Nickel
1/2 x 3/8 in. Compression x OD Compression Oval Handle Angle Supply Stop Valve in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Handle Type:
- Oval
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- Material:
- Metal
- NSF Certified:
- No
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Metal
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve