This product requires certification to purchase.

1/2 x 3/8 in. Slip x Compression Oval Angle Supply Stop Valve in Brushed Bronze

Trim to the Trade

1/2 x 3/8 in. Slip x Compression Oval Angle Supply Stop Valve in Brushed Bronze

  • Fast #
  • Part #T4T2863838
  • Item #10131877
  • Manufacturer Part #4T-28638-38
4.3 out of 5 Customer Rating
Brand image
Trim to the Trade

1/2 x 3/8 in. Slip x Compression Oval Angle Supply Stop Valve in Brushed Bronze

  • Fast #
  • Part #T4T2863838
  • Item #10131877
  • Manufacturer Part #4T-28638-38
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Compression
End Connections
Slip x Compression
Valve Size
1/2 in x 3/8 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Handle Type
Oval
Valve Type
Angle Supply Stop Valve
Warranty & Product Information
Recommended Valve Application
Residential
UPC
825689897389