This product requires certification to purchase.

1/2 x 3/8 in. Slip x Compression Oval Angle Supply Stop Valve in Flat Black

Trim to the Trade

1/2 x 3/8 in. Slip x Compression Oval Angle Supply Stop Valve in Flat Black

  • Fast #
  • Part #T4T2863820
  • Item #10131876
  • Manufacturer Part #4T-28638-20
3.2 out of 5 Customer Rating
Brand image
Trim to the Trade

1/2 x 3/8 in. Slip x Compression Oval Angle Supply Stop Valve in Flat Black

  • Fast #
  • Part #T4T2863820
  • Item #10131876
  • Manufacturer Part #4T-28638-20
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Flat Black
End Connection 1:
Slip
End Connection 2:
Compression
End Connections:
Slip x Compression
Handle Type:
Oval
UPC:
825689897204
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve