This product requires certification to purchase.

1-1/2 x 12 in. Threaded Both End Tailpiece in Satin Nickel

Trim to the Trade

1-1/2 x 12 in. Threaded Both End Tailpiece in Satin Nickel

  • Fast #
  • Part #T4T37131
  • Item #7086075
  • Manufacturer Part #4T-371-31
4 out of 5 Customer Rating
Brand image
Trim to the Trade

1-1/2 x 12 in. Threaded Both End Tailpiece in Satin Nickel

  • Fast #
  • Part #T4T37131
  • Item #7086075
  • Manufacturer Part #4T-371-31
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
No
Length:
12 in
Proposition 65:
WARNING:This product can expose you to chemicals, including chromium (hexavalent compounds), which are known to the State of California to cause cancer, birth defects and other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
825689371315