2-3/8 x 1/2 in. Grip Flange
2-3/8 x 1/2 in. Grip Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Light Brushed Bronze
- Diameter:
- 2-3/8 in
- Fits Pipe Size:
- 1/2 in
- Product Type:
- Grip Flange
- UPC:
- 825689284387