This product requires certification to purchase.

2 in. Faucet Hole Cover in Polished Chrome

Trim to the Trade

2 in. Faucet Hole Cover in Polished Chrome

  • Fast #
  • Part #T4T2001
  • Item #1228113
  • Manufacturer Part #4T-200-1
3.5 out of 5 Customer Rating
Brand image
Trim to the Trade

2 in. Faucet Hole Cover in Polished Chrome

  • Fast #
  • Part #T4T2001
  • Item #1228113
  • Manufacturer Part #4T-200-1
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Faucet Hole Cover
Height:
1.78 in
Proposition 65:
WARNING:This product can expose you to chemicals, including chromium (hexavalent compounds), which are known to the State of California to cause cancer, birth defects and other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
825689200011