This product requires certification to purchase.

3/8 x 20 in. Flat Heavy Duty Rigid Supply Tube in Flat Black

Trim to the Trade

3/8 x 20 in. Flat Heavy Duty Rigid Supply Tube in Flat Black

  • Fast #
  • Part #T4T273920
  • Item #2476893
  • Manufacturer Part #4T-2739-20
3.6 out of 5 Customer Rating
Brand image
Trim to the Trade

3/8 x 20 in. Flat Heavy Duty Rigid Supply Tube in Flat Black

  • Fast #
  • Part #T4T273920
  • Item #2476893
  • Manufacturer Part #4T-2739-20
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Flat Black
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
No
Length:
20 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING:This product can expose you to chemicals, including chromium (hexavalent compounds), which are known to the State of California to cause cancer, birth defects and other reproductive harm. For more information go to www.P65Warnings.ca.gov
Rigid:
Yes
UPC:
825689877206