3-3/8 in. Grill Set and Screw in Brushed Nickel Stainless

You last purchased this on
 
Trim to the Trade

3-3/8 in. Grill Set and Screw in Brushed Nickel Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trim to the Trade

3-3/8 in. Grill Set and Screw in Brushed Nickel Stainless

  • Fast #
  • Part #T4T03450
  • Item #7178307
  • Manufacturer Part #4T-034-50
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
American Brass & Aluminum, Oatey, Pasco
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Stainless
Diameter:
3-3/8 in
Drain Component Type:
Grate
IAPMO Listed -:
No
Product Type:
Grill Set, Screw
Strainer Style:
Screw-In
Trim Ring:
No
UL Listed:
No
WaterSense Labeled:
No