4 in. Brass Basket Strainer
4 in. Brass Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass nuts & washers
- Large basket strainer
- Post style basket (4T-232)
- Fits 3-1/2” to 4” opening
- 4-3/8” flange diameter
- 2-1/2” deep with 1-1/2” thread
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Drain Diameter:
- 4-3/8 in
- Height:
- 2-3/5 in
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING:This product can expose you to chemicals, including chromium (hexavalent compounds), which are known to the State of California to cause cancer, birth defects and other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Strainer Size:
- 4 in
- UPC:
- 825689231206